Buy more than* S$200* and get FREE SHIPPING

  • Carbide 4 Flute End Mill With Tialn Coating
  • Carbide 4 Flute End Mill With Tialn Coating
  • Carbide 4 Flute End Mill With Tialn Coating

Carbide 4 Flute End Mill With Tialn Coating 4M-1000

3.73 (15)
Item.#
07226764
Mfr.#
4M-1000
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance (mm)
0--0.01
Blade Diameter Tolerance
0--0.05
Shape
Pin corner
Blade Diameter (phi mm)
10
Blade Length (mm)
22
Helix Angle (Degree)
30
Coating
TiAlN
Material
Carbide alloy
Shank Diameter (phi mm)
10
Overall Length (mm)
75
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 1
1 star 3
Review Rating: 3.73
15 Customer Reviews
The reviews are automatic translation.
Cutting work
5
From Japan
On 2017-03-24 17:49:36
And cheap to buy a carbide end mill has survived. In addition, to purchase, if necessary
This review is about item#7226755.
Cutting
1
From Japan
On 2017-01-03 22:11:09
Whether the system is the slightly larger than φ4, does not go to the spindle of the CNC lathe you are using.
This review is about item#7226721.
Plastic model during production
5
From Japan
On 2016-08-09 18:14:30
Attached to the hand of Ryuta we use to process and the like of the plastic model. Only in sharpener sharply indeed carbide end mill, it has been careful not too sharpener to reverse.
This review is about item#7226703.
For routers
5
From Japan
On 2014-10-16 15:58:01
I listened to rumors that end mills could be used as routers and bought it. It was satisfying because I finished it very beautifully.
This review is about item#07226737.
Aluminum A 6061 cutting
1
From Japan
On 2014-03-26 16:36:06
Groove carving with φ 6 mm and depth 5 mm. Failure broke in a state not advancing 10 mm. Whether the conditions of rotation speed and feed speed were bad, but it is too brittle. Under the same conditions, the manufacturer's High Speed ​​End mill does not cut sharpness and is working several hundred times.
This review is about item#07226746.
Last hole finish finish
5
From Japan
On 2012-04-23 20:53:08
It was beautifully finished.
This review is about item#07226755.
Key groove processing
5
From Japan
On 2012-04-17 23:19:27
Like other milling tools, the accuracy is quite satisfactory at the same level as other manufacturer's products. Since wear is also unchanged, I will continue to purchase at this price. Please set 7 mm by all means.
This review is about item#07226721.
Used with woodworking trimmer
5
From Japan
On 2011-12-02 22:30:52
The spiral bit of the trimmer used the end mill as a spiral because the price is expensive. Bali came out with the straight bit, but it was cleanly cut with the end mill 4 blades. It seems that you will not use straight because the feed is smooth.
This review is about item#07226746.
Used for clipping with a woodworking router
4
From Japan
On 2011-05-25 20:59:53
Satisfaction and finish are satisfactory. If the blade length is 25 mm or more the best. Even if the blade length is still as it is, it would have been better if the total length was at least 5 mm long. Perhaps it is wrong to use it as a spiral bit for woodworking.
This review is about item#07226746.
Groove processing
2
From Japan
On 2010-01-28 20:19:16
Trial purchase. Although it can be used fairly, I felt that the cutting performance was a price.
This review is about item#07226703.