Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Flute End Mills-Ball End With Tialn Coating, Sharp Corner
  • 2 Flute End Mills-Ball End With Tialn Coating, Sharp Corner
  • 2 Flute End Mills-Ball End With Tialn Coating, Sharp Corner

2 Flute End Mills-Ball End With Tialn Coating, Sharp Corner 2BM-0200

3.94 (17)
Item.#
07226807
Mfr.#
2BM-0200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance (mm)
0--0.01
Blade Diameter Tolerance
0--0.05
Material
Carbide alloy
Overall Length (mm)
38
Blade Diameter (phi mm)
2
Helix Angle (Degree)
30
Coating
TiAlN
Blade Length (mm)
6.3
Ball Radius (mm)
1
Shank Diameter (phi mm)
3
Customer Reviews
5 star 8
4 star 4
3 star 3
2 star 0
1 star 2
Review Rating: 3.94
17 Customer Reviews
The reviews are automatic translation.
Used for milling machine processing
5
From Japan
On 2017-12-13 08:46:22
Because the price is cheap, I was worried about strength, but I have used it comfortably, especially without problems!
This review is about item#07226852.
Metal Processing
5
From Japan
On 2017-09-24 17:56:51
It was disappointing because it was very good but there was no treatment. Please resell it by all means.
This review is about item#7226895.
Plastic resin cutting process
4
From Japan
On 2016-05-28 16:17:11
Cheap early and hard!
This review is about item#07226782.
Grooving for pipes
3
From Japan
On 2016-05-18 08:51:16
Although it can be used without wear of chipping and coating, since it is not originally for soft metal, processing of tough pitch copper did not obtain surface accuracy.
This review is about item#07226895.
Cutting
4
From Japan
On 2016-01-14 14:20:08
It is usable because it is not high load.
This review is about item#07226825.
Cutting by NC, woodworking and metal (brass, free cutting steel)
5
From Japan
On 2015-12-02 15:26:03
It is very cost effective. If at this price, I think that it would be very good if you save it when it does not run out and outsource it to polishing all together. In addition, we usually do woodwork cutting with NC, but we are cutting brass with metal. Both have sufficient cutting power.
This review is about item#07226834.
Muscle carving on the board to make a nameplate etc
1
From Japan
On 2015-10-30 07:22:45
The shank diameter is slightly large, and it does not enter the baked Bamekolet. I bought 2 TBM - 0100 that I bought before but it was useless because it does not enter. It can be used without problem as long as it is a type of chuck that can be tightened with a screw such as a baby chuck.
This review is about item#07226782.
On a modeling machine
5
From Japan
On 2015-07-24 23:37:56
I use it in dry because it scrapes wood, but it seems that the cutting edge is torn by the heat so high can not be used, it is very handy.
This review is about item#07226782.
Grooving
3
From Japan
On 2015-01-22 20:58:27
Digging grooves with a milling cutter, the groove shape is a convenient bit to be round grooves,
This review is about item#07226825.
Fabrication of jigs
5
From Japan
On 2014-10-29 16:55:11
There is no change in the feeling of use with the manufacturer.
This review is about item#07226843.