Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute End Mills-Ball End With Tialn Coating, Sharp Corner
  • 2 Flute End Mills-Ball End With Tialn Coating, Sharp Corner
  • 2 Flute End Mills-Ball End With Tialn Coating, Sharp Corner

2 Flute End Mills-Ball End With Tialn Coating, Sharp Corner 2BM-0250

3.80 (15)
Item.#
07226816
Mfr.#
2BM-0250
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance (mm)
0--0.01
Blade Diameter Tolerance
0--0.05
Material
Carbide alloy
Overall Length (mm)
38
Blade Diameter (phi mm)
2.5
Helix Angle (Degree)
30
Coating
TiAlN
Blade Length (mm)
9.5
Ball Radius (mm)
1.25
Shank Diameter (phi mm)
3
Customer Reviews
5 star 6
4 star 4
3 star 3
2 star 0
1 star 2
Review Rating: 3.80
15 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting
4
From Japan
On 2016-05-28 16:17:11
Cheap fast hard!
This review is about item#07226782.
Pipe for grooving
3
From Japan
On 2016-05-18 08:51:16
Wear of chipping and coating can also be used without, but because originally not a for soft metal, machining of tough pitch copper did not go out surface accuracy.
This review is about item#07226895.
Cutting
4
From Japan
On 2016-01-14 14:20:08
Since the load is not high cutting has been used.
This review is about item#07226825.
Cutting by NC, woodworking and metal (brass, free-cutting steel)
5
From Japan
On 2015-12-02 15:26:03
It's very good cost performance. If this price, to polishing together in advance by accumulating when it is no longer cut I think very sure you want if outsourcing. In addition, although we usually go the woodworking cutting in the NC, cutting the brass in the metal doing. Both have sufficient cutting ability.
This review is about item#07226834.
To produce a nameplate or the like, and muscle carved into a plate
1
From Japan
On 2015-10-30 07:22:45
Shank diameter is slightly larger, it does not go into baked Bamekoretto. Although 2TBM-0100 that I bought was previously entered, this was useless (because it does not enter). If the type of chuck tightening a screw, such as baby chuck can be used without any problems.
This review is about item#07226782.
By modeling machine
5
From Japan
On 2015-07-24 23:37:56
Since cutting the tree have been used in the dry, but high for is not available because very much like the cutting edge in the heat would have been done, we are very handy.
This review is about item#07226782.
Trench digging
3
From Japan
On 2015-01-22 20:58:27
You dig the groove at the milling machine, is a useful bit the shape of the groove is a round groove,
This review is about item#07226825.
Production of jigs
5
From Japan
On 2014-10-29 16:55:11
Brand item and feel does not change.
This review is about item#07226843.
Die machining
3
From Japan
On 2013-09-02 13:30:56
It was not with those that protect the cutting edge (cap, etc.). Think of cod and cutting edge missing in the transport and ...
This review is about item#07226782.
Aluminum cutting
5
From Japan
On 2013-03-05 01:39:00
Enough to aluminum also come off cleanly processing can coating Because not be used in the main is significantly longer use likely.
This review is about item#07226834.