Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute End Mills-Ball End With Tialn Coating, Sharp Corner
  • 2 Flute End Mills-Ball End With Tialn Coating, Sharp Corner
  • 2 Flute End Mills-Ball End With Tialn Coating, Sharp Corner

2 Flute End Mills-Ball End With Tialn Coating, Sharp Corner 2BM-0300

3.80 (15)
Item.#
07226825
Mfr.#
2BM-0300
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance (mm)
0--0.01
Blade Diameter Tolerance
0--0.05
Material
Carbide alloy
Blade Diameter (phi mm)
3
Blade Length (mm)
12
Helix Angle (Degree)
30
Coating
TiAlN
Ball Radius (mm)
1.5
Shank Diameter (phi mm)
3
Overall Length (mm)
38
Customer Reviews
5 star 6
4 star 4
3 star 3
2 star 0
1 star 2
Review Rating: 3.80
15 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting
4
From Japan
On 2016-05-28 16:17:11
Cheap fast hard!
This review is about item#07226782.
Pipe for grooving
3
From Japan
On 2016-05-18 08:51:16
Wear of chipping and coating can also be used without, but because originally not a for soft metal, machining of tough pitch copper did not go out surface accuracy.
This review is about item#07226895.
Cutting
4
From Japan
On 2016-01-14 14:20:08
Since the load is not high cutting has been used.
This review is about item#07226825.
Cutting by NC, woodworking and metal (brass, free-cutting steel)
5
From Japan
On 2015-12-02 15:26:03
It's very good cost performance. If this price, to polishing together in advance by accumulating when it is no longer cut I think very sure you want if outsourcing. In addition, although we usually go the woodworking cutting in the NC, cutting the brass in the metal doing. Both have sufficient cutting ability.
This review is about item#07226834.
To produce a nameplate or the like, and muscle carved into a plate
1
From Japan
On 2015-10-30 07:22:45
Shank diameter is slightly larger, it does not go into baked Bamekoretto. Although 2TBM-0100 that I bought was previously entered, this was useless (because it does not enter). If the type of chuck tightening a screw, such as baby chuck can be used without any problems.
This review is about item#07226782.
By modeling machine
5
From Japan
On 2015-07-24 23:37:56
Since cutting the tree have been used in the dry, but high for is not available because very much like the cutting edge in the heat would have been done, we are very handy.
This review is about item#07226782.
Grooving
3
From Japan
On 2015-01-22 20:58:27
Digging grooves with a milling cutter, the groove shape is a convenient bit to be round grooves,
This review is about item#07226825.
Fabrication of jigs
5
From Japan
On 2014-10-29 16:55:11
There is no change in the feeling of use with the manufacturer.
This review is about item#07226843.
Mold processing
3
From Japan
On 2013-09-02 13:30:56
There was no stuff to protect the cutting edge (cap etc.). Considering that the cutting edge was missing during transport ...
This review is about item#07226782.
Aluminum cutting
5
From Japan
On 2013-03-05 01:39:00
Aluminum can be processed neatly Because the coating which can be processed is peeled so much that it is not used in the main, it seems to be used for quite a long time.
This review is about item#07226834.