Buy more than* S$200* and get FREE SHIPPING

  • Straight Shank Spiral Flute Tap

Straight Shank Spiral Flute Tap TIN-I-SFT M 5x0.8

2.57 (14)
Item.#
07227166
Mfr.#
TIN-I-SFT M 5x0.8
Package Qty.
1PC
Ship pack of
1
8.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
2.5-3
Number of Flutes
3
Diameter (mm)
4.134
Effective Diameter (phi mm)
4.48
Screw Length (mm)
16
Screw Diameter
M5
Pitch (mm)
0.8
Shape
M3-M6 have a pushing-out center.
Surface Processing
TiN coating
Material
High-Vanadium Heiss (High speed steel) HSSE
Under Head Length (mm)
24
Standard Outside Diameter (mm)
5
Shank Diameter (phi mm)
5.5
Grade
TH2
Overall Length (mm)
60
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 7
Review Rating: 2.57
14 Customer Reviews
The reviews are automatic translation.
Hole drilling of stainless
2
From Japan
On 2016-11-20 04:42:38
I think that there is no way because it is reasonable but price is a little frustrated because you did not so much because it was M3 and thin tap long-lasting
This review is about item#7227141.
Control panel production
5
From Japan
On 2016-03-07 19:21:39
In Monotarou where the spiral tap of home improvement had been puzzled to buy expensive Purchase I found something affordable. Cost performance is good because for the time being is can be used normally.
This review is about item#07227157.
Tapping
1
From Japan
On 2014-08-12 22:51:13
SKD11 broke immediately on trying to Arise the tap on the first one eyes.
This review is about item#07227157.
Tapping
1
From Japan
On 2014-02-19 16:41:41
It was purchased because I had to cheap, but complaints from the scene of the break often. Thing with useless. Is it a cheap and nasty? I think that was purchased because it is usually of the half, had all returned goods when I bought at the normal price. It should be in the early Discontinued.
This review is about item#07227166.
Old car restore muffler - the time of the exhaust system maintenance
5
From Japan
On 2013-05-13 19:01:43
Well off. When you use crowded Grease to advance dent part, it can be retrieved to catch a cutting powder. It has really helped.
This review is about item#07227175.
I tried to trial in SCM435.
1
From Japan
On 2012-08-08 12:08:17
M6 and tried to compared opened under the same conditions as the OSG does become a story. MonotaroTAP was superb break in the one-hole eyes. OSG has drilled more than 100 holes, but did not break. Really Is that possible metal processing? It does not have an established product. Was purchased only one in the trial is the salvation. I do not want to use is this anxiety tool in the final step. I think that as soon as possible is better to consider the quality improvement. I will not buy until then.
This review is about item#07227175.
Threading
1
From Japan
On 2012-08-05 16:49:18
This soon relent? Never tap saw until now crumbling. Three in a row. A new article. Fortunately broken taps was caught. Both three. So like a load on the tool itself is not at stake. I do not already purchased absolute.
This review is about item#07227175.
Tapping to the iron
1
From Japan
On 2012-02-24 20:24:28
Clearly weaker than the name brands.
This review is about item#07227157.
Use the swivel
3
From Japan
On 2011-12-20 12:33:26
Problem is not.
This review is about item#07227166.
Tapping of the machining center
1
From Japan
On 2011-11-28 15:23:43
Since the M6 ​​was good tone, but I tried to purchase also M8, screw does not start at all is working safety device of Tupper. Than there is a serious flaw in the manufacturing process?