Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight Shank Point Flute Tap, Tin

Straight Shank Point Flute Tap, Tin TIN-I-POT M3 *0.5

4.00 (7)
Item.#
07227211
Mfr.#
TIN-I-POT M3 *0.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer
5
Number of Flutes
3
Material
High speed steel HSSE
Grade
TH2
Overall Length (mm)
46
Under Head Length (mm)
19
Standard Outside Diameter (mm)
3.0
Shank Diameter (phi mm)
4
Surface Processing
TiN coating
Shape
M6 and below have protruding centers.
Screw Diameter
M3
Pitch (mm)
0.5
Diameter (mm)
2.459
Effective Diameter (phi mm)
2.657
Screw Length (mm)
11
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Tapping of metal material
5
From Japan
On 2017-05-05 17:16:38
Although it is very inexpensive, there is no problem with work. I want to repeat again
This review is about item#7227254.
When correcting the screw hole
4
From Japan
On 2016-08-08 16:48:23
It was "Lucky" at an affordable price just looking for something M3 broke just. I wonder if the quality is fine.
This review is about item#7227211.
Tap on mold material in tapping machine
5
From Japan
On 2014-12-02 16:22:36
It can be used without problems. Lifetime It is under continuous observation for the spill of the blade.
This review is about item#07227254.
Tap to 5SS 400
1
From Japan
On 2011-10-21 20:27:58
I broke up in one shot. I thought that it was some mistake, but the following also broke up in about 20 pieces of processing. I will not buy it again
Tap processing of parts
3
From Japan
On 2011-03-08 19:59:19
There are variations in the diameter of the tap (the diameter of the part tapering down from the shank). There was a thing of 3.34 mm in the tap which I bought. Since the lower diameter is 3.3 mm, there is a possibility of breaking at once if putting it deeply. It can be relieved if you make it at least between 3.0 and 3.1 mm · · ·.
This review is about item#07227227.
Part tap
5
From Japan
On 2010-11-13 12:39:51
The price is attractive and is not different from famous manufacturers
This review is about item#07227236.
Screw of M5.
5
From Japan
On 2010-10-19 18:43:13
It can be used normally. Because it is cheap, shock is small even if it breaks w
This review is about item#07227236.