Buy more than* S$200* and get FREE SHIPPING

  • Straight Shank Point Flute Tap, Tin

Straight Shank Point Flute Tap, Tin TIN-I-POT M5 *0.8

3.83 (6)
Item.#
07227236
Mfr.#
TIN-I-POT M5 *0.8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer
5
Number of Flutes
3
Material
High speed steel HSSE
Overall Length (mm)
60
Under Head Length (mm)
24
Standard Outside Diameter (mm)
5.0
Shank Diameter (phi mm)
5.5
Grade
TH2
Surface Processing
TiN coating
Shape
M6 and below have protruding centers.
Pitch (mm)
0.8
Diameter (mm)
4.134
Effective Diameter (phi mm)
4.480
Screw Length (mm)
16
Screw Diameter
M5
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
At the time of the screw holes modification
4
From Japan
On 2016-08-08 16:48:23
Just M3 is broken, it was "lucky" at an affordable price I find whether or not there something. Quality of whether the reasonably good.
This review is about item#7227211.
Tap into the mold material in tapping machine
5
From Japan
On 2014-12-02 16:22:36
You can use without any problems. Is ongoing observation in regard to life also blade spill.
This review is about item#07227254.
Tap to 5SS400
1
From Japan
On 2011-10-21 20:27:58
It broke in 1 Tsu departure. Although I thought it was something of a mistake, was broken in the processing of much next to as much as 20 points. Do not buy anymore
Tapping of parts
3
From Japan
On 2011-03-08 19:59:19
There is a variation in the diameter of the tap (the diameter of the down part in the taper from the shank). There was a thing of 3.34mm is to tap that I bought. There is a possibility that the break in the once Once under diameter is placed in the deep so 3.3mm. We can be rest assured that you can have at least made between ~ 3.1Mm position 3.0, but ....
This review is about item#07227227.
Tap of parts
5
From Japan
On 2010-11-13 12:39:51
Price is not the same as the well-known manufacturers in the charm
This review is about item#07227236.
I threaded the M5.
5
From Japan
On 2010-10-19 18:43:13
Normally use. Cheap because the break even shock is less w
This review is about item#07227236.