Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • HSS-CO NC Spotinig Drills

HSS-CO NC Spotinig Drills NC-SD 6.0x90deg

by TPT
5.00 (1)
Item.#
07227315
Mfr.#
NC-SD 6.0x90deg
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Blade Diameter (phi mm)
6
Overall Length (mm)
65
Shank Diameter d (phi mm)
6
Flute Length (mm)
20
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
90 ° V groove processing
5
From Japan
On 2010-11-04 12:27:02
Enough, it endures to use.
This review is about item#07227333.