Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HSS-CO NC Spotinig Drills

HSS-CO NC Spotinig Drills NC-SD 12.0x90deg

by TPT
5.00 (1)
Item.#
07227342
Mfr.#
NC-SD 12.0x90deg
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Blade Diameter (phi mm)
12
Overall Length (mm)
100
Shank Diameter d (phi mm)
12
Flute Length (mm)
35
Material
Cobalt high-speed steel HSSCo
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
90 ° V groove processing
5
From Japan
On 2010-11-04 12:27:02
It is enough to withstand use.
This review is about item#07227333.