Buy more than* S$200* and get FREE SHIPPING

  • Stragiht Shank Drill(TIN HSS)

Stragiht Shank Drill(TIN HSS) TIN-SD 1.0

by TPT
4.39 (165)
Item.#
07227351
Mfr.#
TIN-SD 1.0
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Material
High-speed-steel (HSS)
Flute Length (mm)
18
Point Angle (Degree)
118
Blade Diameter (phi mm)
1.0
Overall Length (mm)
40
Customer Reviews
5 star 109
4 star 29
3 star 15
2 star 6
1 star 6
Review Rating: 4.39
165 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2017-09-21 01:46:37
I use a rechargeable driver drill. It has good sharpness and it is okay. I think that it is a good one for cheap price.
This review is about item#07227421.
Drilling of steel plate
5
From Japan
On 2017-08-01 15:28:52
It is cheap to use normally, so I am buying it. The drill blade of the home center is handy because it is expensive as a single item.
This review is about item#7227595.
I bought it for use for car nutter work.
5
From Japan
On 2017-06-29 21:18:08
I bought it to work Nutter on a car. It was good because it was cheaper than the others.
This review is about item#7227631.
Drilling
5
From Japan
On 2017-05-19 06:57:51
It is useful because it can be cut well. I also use it often because it is easy to sharpen.
This review is about item#07227482.
Perforation by milling machine
5
From Japan
On 2017-04-01 13:51:34
In general shops, we could not find 10.5 mm. There is only titanium coat and sharpness is good.
This review is about item#7227622.
For drilling
3
From Japan
On 2017-03-16 15:26:42
It was used to install the hose nipple. It was inexpensive but the sharpness was normal.
This review is about item#7227674.
Use your own cradle for machining
5
From Japan
On 2017-02-15 23:32:58
I used it without problems even I ordered it last time. I arrived there two days after ordering and it is saved.
This review is about item#7227351.
Drilling work on iron plate etc.
5
From Japan
On 2016-11-28 14:32:28
I still use it only once in the drilling machine, but the sharpness was good.
This review is about item#7227394.
Aluminum processing
5
From Japan
On 2016-10-31 16:30:11
I could like to have a beautiful hole smoothly, I liked it.
This review is about item#7227665.
Use for various work
5
From Japan
On 2016-10-27 17:56:31
It is a good cost performance item
This review is about item#7227455.