Buy more than* S$200* and get FREE SHIPPING

  • Stragiht Shank Drill(TIN HSS)

Stragiht Shank Drill(TIN HSS) TIN-SD 1.5

by TPT
4.39 (168)
Item.#
07227367
Mfr.#
TIN-SD 1.5
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Material
High-speed-steel (HSS)
Flute Length (mm)
25
Point Angle (Degree)
118
Blade Diameter (phi mm)
1.5
Overall Length (mm)
48
Customer Reviews
5 star 111
4 star 30
3 star 15
2 star 6
1 star 6
Review Rating: 4.39
168 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
5
From Japan
On 2018-05-07 11:28:19
I think that it is cheap and good. Because it is not a professional, it is not compared with other companies' products. Will be purchased in the future
This review is about item#7227473.
For power supply production
5
From Japan
On 2018-03-17 16:16:00
The price is reasonable and the delivery is quick. I am very satisfied. I will use it next time.
This review is about item#7227385.
When processing metal parts
4
From Japan
On 2018-03-16 21:02:27
Although it was used for processing metal parts, it is a drill that is satisfactory for sharpness and price
This review is about item#7227552.
Drilling
5
From Japan
On 2017-09-21 01:46:37
I use a rechargeable driver drill. It has good sharpness and it is okay. I think that it is a good one for cheap price.
This review is about item#07227421.
Drilling of steel plate
5
From Japan
On 2017-08-01 15:28:52
It is cheap to use normally, so I am buying it. The drill blade of the home center is handy because it is expensive as a single item.
This review is about item#7227595.
I bought it for use for car nutter work.
5
From Japan
On 2017-06-29 21:18:08
I bought it to work Nutter on a car. It was good because it was cheaper than the others.
This review is about item#7227631.
Drilling
5
From Japan
On 2017-05-19 06:57:51
It is useful because it can be cut well. I also use it often because it is easy to sharpen.
This review is about item#07227482.
Perforation by milling machine
5
From Japan
On 2017-04-01 13:51:34
In general shops, we could not find 10.5 mm. There is only titanium coat and sharpness is good.
This review is about item#7227622.
For drilling
3
From Japan
On 2017-03-16 15:26:42
It was used to install the hose nipple. It was inexpensive but the sharpness was normal.
This review is about item#7227674.
Use your own cradle for machining
5
From Japan
On 2017-02-15 23:32:58
I used it without problems even I ordered it last time. I arrived there two days after ordering and it is saved.
This review is about item#7227351.