Buy more than* S$200* and get FREE SHIPPING

  • Stragiht Shank Drill(TIN HSS)

Stragiht Shank Drill(TIN HSS) TIN-SD 3.2

by TPT
4.38 (162)
Item.#
07227403
Mfr.#
TIN-SD 3.2
Package Qty.
1PC
Ship pack of
1
2.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Material
High-speed-steel (HSS)
Blade Diameter (phi mm)
3.2
Point Angle (Degree)
118
Overall Length (mm)
71
Flute Length (mm)
42
Customer Reviews
5 star 106
4 star 29
3 star 15
2 star 6
1 star 6
Review Rating: 4.38
162 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2017-05-19 06:57:51
It is useful because it can be cut well. I also use it often because it is easy to sharpen.
This review is about item#07227482.
Perforation by milling machine
5
From Japan
On 2017-04-01 13:51:34
In a general store 10.5mm I did not find the middle people. Sharpness There is only titanium coat is also good.
This review is about item#7227622.
For drilling
3
From Japan
On 2017-03-16 15:26:42
It was used to attach the hose nipple. It is inexpensive, but sharpness was normal.
This review is about item#7227674.
Use your own stand in processing
5
From Japan
On 2017-02-15 23:32:58
Also used without problems in order to last. Order has survived and arrived two days later.
This review is about item#7227351.
Drilling work on the iron plate, etc.
5
From Japan
On 2016-11-28 14:32:28
Still, does not only use once in a drilling machine, sharpness was good.
This review is about item#7227394.
Aluminum processing
5
From Japan
On 2016-10-31 16:30:11
Clean it is possible for drilling holes in the smooth, I like.
This review is about item#7227665.
Used in a variety of work
5
From Japan
On 2016-10-27 17:56:31
Is a good commodity cost Paphos performance is
This review is about item#7227455.
Construction
1
From Japan
On 2016-10-20 17:47:06
It ordered Monday evening around 6 o'clock, but we ordered I think next Tuesday or shipping because there were on the day the shipment could not be shipped without any contact on Tuesday. Finally there is a notice of shipment delay of it and to ship today on Wednesday. Forced was shifted by one day the construction work, but there is a notice on Thursday to become and also delayed shipments of today, there was a contact with the ships today. If you are unable to ship on schedule, at least not in the next day, which could not be shipping should be contacted in advance or on the day, Sorry for the delay as long as was the contact with the ships today, further delayed shipments from there it should not happen as a service for the skilled in the art to which the.
This review is about item#7227446.
Bo - of Le board, drilling
5
From Japan
On 2016-07-14 16:55:29
Well off. Come in handy to have.
This review is about item#07227595.
Motorcycle, has been used in auto maintenance.
5
From Japan
On 2016-07-07 18:34:29
I think that cut better than the blade of the drill up to the time of using the drill now.
This review is about item#07227613.