Buy more than* S$200* and get FREE SHIPPING

  • Stragiht Shank Drill(TIN HSS)

Stragiht Shank Drill(TIN HSS) TIN-SD 10.5

by TPT
4.38 (164)
Item.#
07227622
Mfr.#
TIN-SD 10.5
Package Qty.
1PC
Ship pack of
1
13.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Material
High-speed-steel (HSS)
Flute Length (mm)
100
Point Angle (Degree)
118
Blade Diameter (phi mm)
10.5
Overall Length (mm)
137
Customer Reviews
5 star 108
4 star 29
3 star 15
2 star 6
1 star 6
Review Rating: 4.38
164 Customer Reviews
The reviews are automatic translation.
Drilling of steel plate
5
From Japan
On 2017-08-01 15:28:52
It is cheap to use normally, so I am buying it. The drill blade of the home center is handy because it is expensive as a single item.
This review is about item#7227595.
I bought it for use for car nutter work.
5
From Japan
On 2017-06-29 21:18:08
I bought it to work Nutter on a car. It was good because it was cheaper than the others.
This review is about item#7227631.
Drilling
5
From Japan
On 2017-05-19 06:57:51
It is useful because it can be cut well. I also use it often because it is easy to sharpen.
This review is about item#07227482.
Perforation by milling machine
5
From Japan
On 2017-04-01 13:51:34
In general shops, we could not find 10.5 mm. There is only titanium coat and sharpness is good.
This review is about item#7227622.
For drilling
3
From Japan
On 2017-03-16 15:26:42
It was used to install the hose nipple. It was inexpensive but the sharpness was normal.
This review is about item#7227674.
Use your own cradle for machining
5
From Japan
On 2017-02-15 23:32:58
I used it without problems even I ordered it last time. I arrived there two days after ordering and it is saved.
This review is about item#7227351.
Drilling work on iron plate etc.
5
From Japan
On 2016-11-28 14:32:28
I still use it only once in the drilling machine, but the sharpness was good.
This review is about item#7227394.
Aluminum processing
5
From Japan
On 2016-10-31 16:30:11
I could like to have a beautiful hole smoothly, I liked it.
This review is about item#7227665.
Use for various work
5
From Japan
On 2016-10-27 17:56:31
It is a good cost performance item
This review is about item#7227455.
Construction
1
From Japan
On 2016-10-20 17:47:06
We ordered around Monday night around 6 o'clock, so we shipped the item on the same day so we thought that it will be next Tuesday sending but we did not ship on Tuesday without any contact. Wednesday it was finally notified that the shipment was delayed and we will ship it today. I had to forgo the construction day by day, but there was a notification of the shipment delay again on Thursday today, and I heard that we will ship today. If you can not ship as planned, you should contact the venue in advance at least not on the next day you could not ship, but we are sorry late and we will ship today if you contact us, if there is further shipment delay from there It is impossible to do as a service for traders.
This review is about item#7227446.