Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Jigsaw Blade
  • Jigsaw Blade
  • Jigsaw Blade

Jigsaw Blade -

4.07 (29)
Item.#
07227927
Mfr.#
-
Package Qty.
1Pack(5PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1
Compatible
Can be used for saber saws of Makita, Hitachi, Ryobi, etc.
Shank Shape
T model
Effective Length (mm)
57
Main Cutting Material
Mild steel, aluminum, alloy steel 1.5-4 mm Stainless steel (1.5 mm)
Width (mm)
8
Purpose
For metal, For metal
Number of Threads per inch
24
Overall Length (mm)
82
Material
High-speed-steel HSS bimetal
Customer Reviews
5 star 14
4 star 7
3 star 6
2 star 0
1 star 2
Review Rating: 4.07
29 Customer Reviews
The reviews are automatic translation.
cheap!
5
From Japan
On 2018-02-01 18:42:56
Cheap = good common sense is not good quality parts It is also good processing accuracy and finish Anyway it is pleasant to cut
This review is about item#7227927.
Cutting of metal parts
4
From Japan
On 2017-04-12 16:31:33
Since there is no hole, you can feel secure and you can fix it to a jigsaw and work safely.
This review is about item#7227927.
Cheap and satisfying ♪
4
From Japan
On 2016-10-19 20:36:14
Aluminum stripe plate t 3.0 and steel plate t 3.0 were cut without difficulty. Both had a total cut length of about 1100 mm, but without cutting the sharpness without changing the blade until the end. The edge may have been rounded at the end.
This review is about item#37653235.
To peel off the steel cutting slab stuck with oil
5
From Japan
On 2016-05-15 22:35:39
It is cheap and good
This review is about item#37653235.
Fixtures
3
From Japan
On 2015-10-05 14:38:04
Replacement blade of expendable supplies Ordinary superiority !!
This review is about item#37653235.
Unit bus construction
5
From Japan
On 2015-04-08 21:57:37
With unit bus construction, we were able to work without stress when processing steel panel wall panels. There is no burr and there is no problem on the cut surface. From next time, this is a rule.
This review is about item#07227927.
Iron plate cutting etc.
5
From Japan
On 2015-01-29 08:47:14
Considering it as a consumable item, I think that there is no loss. We can use it enough, so I will continue to use it.
This review is about item#07227927.
Iron door processing
5
From Japan
On 2014-07-19 13:42:53
It was purchased a second time because it was usable without problems.
This review is about item#07227927.
Processing of steel plates
4
From Japan
On 2014-06-07 19:11:01
The first 5.6 times went smoothly.
This review is about item#37653244.
Processing of steel doors and alumidores
5
From Japan
On 2014-04-04 23:17:27
Because it is a consumable item, it is divisible and disposable. Still it works quite well. It is better if the variation of length increases.
This review is about item#07227927.