Buy more than* S$200* and get FREE SHIPPING

  • Sabersaw Blade
  • Sabersaw Blade
  • Sabersaw Blade

Sabersaw Blade -

4.14 (58)
Item.#
07227936
Mfr.#
-
Package Qty.
1Pack(5PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For metal, For metal, For metal, For metal, For metal, For metal, For metal, For metal
Compatible
Can be used for saber saws of Makita, Hitachi, Ryobi, etc.
Number of Threads per inch
14
Overall Length (mm)
228
Material
High-speed-steel HSS bimetal
Blade Thickness (mm)
0.9
Shank Shape
Standard
Effective Length (mm)
200
Main Cutting Material
1.5-4mm .PVC pipe, wood, copper, nickel
Customer Reviews
5 star 32
4 star 11
3 star 9
2 star 3
1 star 3
Review Rating: 4.14
58 Customer Reviews
The reviews are automatic translation.
Removal of single pipe
5
From Japan
On 2018-01-18 21:42:53
It was convenient enough to be using stuff like Thunder. I also like holding teeth
This review is about item#37653226.
Cutting wood
3
From Japan
On 2017-12-16 18:07:35
Originally this product is intended to be used for cutting metal, can not comment for non-purpose use. It is inconvenient to cut trees.
This review is about item#59909045.
Metal cutting operation
2
From Japan
On 2017-09-07 17:13:14
Because the price is cheap, it can not be helped. It will not be able to run out immediately.
This review is about item#37653217.
During machine maintenance
4
From Japan
On 2017-07-22 17:21:05
It is not much different from the maker. Cospa is good. Since it is a consumable item, I am planning to reprint again.
This review is about item#37653226.
Disconnection and removal work on site
5
From Japan
On 2017-06-24 15:08:02
Usually usable without problems. Because it is a consumable item, it is cheap and saved.
This review is about item#37653226.
Demolition of buildings
5
From Japan
On 2017-06-16 00:26:20
It can be used normally. Because it is cheap, it is used to cut various things without regret. I think Cospa is good.
This review is about item#07227936.
Cutting of metal such as steel frame
4
From Japan
On 2017-04-05 16:33:17
Compared to genuine products can be used without any inferiority, the price is attractive. It is useful when thunder etc. can not be used because it does not produce sparks.
This review is about item#37653217.
Cutting of waste materials.
5
From Japan
On 2017-03-05 14:48:50
It is useful because it can be used for all purpose, because there are many sheets and it is cheap. Also repeat.
This review is about item#7227936.
Company
4
From Japan
On 2017-02-16 09:38:08
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#37653226.
I am using it for pipe cutting
5
From Japan
On 2017-02-15 10:06:27
It is good to have it sent for the next day when I ordered it well for the price.
This review is about item#37653217.