Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SPR FLEX Coupling
  • SPR FLEX Coupling
  • SPR FLEX Coupling
  • SPR FLEX Coupling

SPR FLEX Coupling AL-075(16H-16H)

5.00 (1)
Item.#
07228051
Mfr.#
AL-075(16H-16H)
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
47.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-20-+80
Compatible
General-purpose motor stepping motor
Backlash
Yes
Width of Key Slot W2(mm)
5 (tolerance H9: 0 over Tasu0.030)
Maximum Rotation Speed (min-1[r. p.m])
7000
High of Key Slot T1(mm)
18.3(0-+0.3)
Material (Spider)
NBR (nitrile rubber)
Hole Diameter d2 (mm)
16 (tolerance H7: 0 over Tasu0.018)
Common Torque (N-m)
5
Dimension L2 (mm)
12.4
Dimensions C (mm)
10
Dimension D (phi mm)
45
Maximum Allowance of Installation Error
Eccentricity (mm): 0.2 polarization angle ( deg): 1 axial displacement (mm): + / over 0.5
Maximum Torque (N m)
15
Dimension L1 (mm)
21.0
Dimensions L (mm)
54.4
High of Key Slot T2(mm)
18.3(0-+0.3)
Width of Key Slot W1(mm)
5 (tolerance H9: 0 over Tasu0.030)
Weight (kg)
0.21
Locking Screw Hole M
2-M4
Moment of Inertia (kg / m2)
5.36x10-5
Material (hub)
Aluminum alloy
Hole Diameter d1 (phi mm)
16 (tolerance H7: 0 over Tasu0.018)
Standard
New JIS standard compliant
Shaft Hole Classification
Key / set screw type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint stirring machine used
5
From Japan
On 2015-07-15 15:31:01
Because genuine maker products cracked due to insufficient strength, I was looking for materials that seemed to be strong, I could install it with a little processing, so it seems that there is plenty of room for strength, so it was good.
This review is about item#07227997.