Buy more than* S$200* and get FREE SHIPPING

  • Bodyfine unisexed long-sleeved jacket (for the autumn and winter )
  • Bodyfine unisexed long-sleeved jacket (for the autumn and winter )
  • Bodyfine unisexed long-sleeved jacket (for the autumn and winter )

Bodyfine unisexed long-sleeved jacket (for the autumn and winter ) BF-513

4.75 (8)
Item.#
07229896
Mfr.#
BF-513
Package Qty.
1PC
Ship pack of
1
64.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Antistatic material. Mobile phone pocket attached. Washable. Unisex.
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Use in metal processing and agricultural work
5
From Japan
On 2016-11-21 16:21:17
When it is this time, is quite warm and are wearing this even in light clothes is under. Making even if you firmly, it is good not look cheap.
This review is about item#7229896.
Maintenance of OA equipment
5
From Japan
On 2016-03-24 02:08:44
One that is worn as work clothes from the previous, is very welcome because there is a handling Moreover price to Monotarou's was pretty cheap.
This review is about item#06300542.
Employee for work clothes
5
From Japan
On 2016-01-20 09:26:16
Larger size is joined, I was looking for work clothes of 6L size. Size design also pat also come in handy in the look-alike doors of our default. I purchased the blue I feel a little more closer to the light blue than photos.
This review is about item#07344425.
Work in-house / field
4
From Japan
On 2015-12-24 09:30:08
Design, and I like color, etc., have been in my uniform of the self-employed.
This review is about item#06300682.
Ordinary office work
5
From Japan
On 2015-11-24 17:55:31
Very good fit
This review is about item#07344242.
Electrical construction
5
From Japan
On 2014-11-18 18:41:14
Earlier than you're using all year round products of the body fine, because the winter is relatively warm to be a cool summer, it is very like it. Although the color is using the Boulou I really like to not a flashy color, since it is not a sober.
This review is about item#07229896.
General office work
4
From Japan
On 2014-05-07 19:23:55
Height 177cm Weight 63kg but, LL's and normally I a just, thing here is a little larger to make. Next time I will try to L size. Cloth, the quality of the sewing is enough.
This review is about item#06300691.
Electrical construction
5
From Japan
On 2013-05-01 07:14:15
Fabric than I thought have been satisfied with the firm to make thick. Pocket of the storage function is also high, is convenient because things are stubborn structures in. Next I think to buy the same thing.
This review is about item#06300691.