Buy more than* S$200* and get FREE SHIPPING

  • Bodyfine men's two tuck cargo pants (for the autumn and winter )
  • Bodyfine men's two tuck cargo pants (for the autumn and winter )
  • Bodyfine men's two tuck cargo pants (for the autumn and winter )
  • Bodyfine men's two tuck cargo pants (for the autumn and winter )

Bodyfine men's two tuck cargo pants (for the autumn and winter ) BF-517

4.20 (20)
Item.#
07230124
Mfr.#
BF-517
Package Qty.
1PC
Ship pack of
1
55.12 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Customer Reviews
5 star 12
4 star 5
3 star 0
2 star 1
1 star 2
Review Rating: 4.20
20 Customer Reviews
The reviews are automatic translation.
For outdoor work
4
From Japan
On 2017-01-06 11:20:20
The fabric is a strong safety. In spite of durable fabric, weak fabric of the pocket, imbalance. Pocket only, and swap in durable fabric (and repair) must not be not used.
This review is about item#5866095.
Use in metal processing and agricultural work
5
From Japan
On 2016-11-21 16:22:28
I bought in the jacket and the set. When it is this time, is quite warm and are wearing this even in light clothes is under. Making even if you firmly, it is good not look cheap.
This review is about item#7230054.
Wearing everyday every day.
5
From Japan
On 2016-10-19 16:57:29
But it is a little bigger, but not too bad fit can also be firm dough.
This review is about item#6339426.
During assembly work
4
From Japan
On 2016-07-07 16:07:39
Since the pocket is attached, it is something useful. Less likely to wrinkle, easy to wear.
This review is about item#07344784.
When working
5
From Japan
On 2016-06-08 08:42:57
Not to wrinkle, it is easy.
This review is about item#05866095.
Gardening
4
From Japan
On 2016-06-07 15:34:00
Comfort but is good, I have the height 164 centimeters, because the length is too long at 75 cm, length will be saved if there are things of 70 centimeters.
This review is about item#05866122.
Work on light duty
1
From Japan
On 2014-11-17 01:20:36
After After three months, the laundry and buy 20 cm from the seam is ass I was torn. Too weak
This review is about item#05866077.
Mobile base station production work
2
From Japan
On 2014-08-23 17:07:57
It said in the jacket, but too thin. Not stand the heavy work, also when the pants inseam is deeply pants come down shear Is bad parentheses Eraku inseam is seen short. Shame
This review is about item#05866104.
carpenter
5
From Japan
On 2014-02-13 16:17:52
Kogami is popular and easy to wear and may stretch deep. I bought without regard to cotton blended rate because it is winter.
This review is about item#06339505.
Indoor cleaning work, etc. in the janitor
5
From Japan
On 2013-11-23 10:23:51
Last year, was swept to buy the same product in another. Encounters in your company on the net since the same goods was scolded in place of trousers Fabric is also easy to wear with just good goods in for the winter. Because a little thick next is, I think trying to Wantakku.
This review is about item#05866104.