Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Attachment and Roller Chain
  • Attachment and Roller Chain
  • Attachment and Roller Chain

Attachment and Roller Chain KCM40-1P-K1

Item.#
07231156
Mfr.#
KCM40-1P-K1
Package Qty.
1Unit
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Pin Type
Rivet form
Specification
Each link attach
Chain Pitch (P)(mm)
12.7
Roller link Inside Width(W)(mm)
7.95
Dimensions O (mm)
3.6
Dimensions N (mm)
9.5
Dimensions Y (mm)
17.4
Dimension d (phi mm)
3.97
Average Breaking Load kgf (KN)
1750(17.2)
Additional Mass (kg)
0.0028 (attachment one location per)
Maximum Allowable Load kgf (KN)
280(2.75)
Roller Outer Diameter D (mm)
7.95
Material
Steel
Dimensions B (mm)
9.48
Dimensions E (mm)
5.8
Unit Length (m)
About 3
Number of Unit Links
240
Dimensions A (mm)
8.07
Dimension H (mm)
11.7
Approximate Weight (kg/m)
0.61
Dimension T (mm)
1.5
Dimention X (mm)
12.7
Dimensions C (mm)
7.9