Buy more than* S$200* and get FREE SHIPPING

  • Attachment and Roller Chain
  • Attachment and Roller Chain
  • Attachment and Roller Chain

Attachment and Roller Chain KCM50-1P-K1

Item.#
07231165
Mfr.#
KCM50-1P-K1
Package Qty.
1Unit
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Pin Type
Rivet form
Specification
Each link attach
Approximate Weight (kg/m)
1.01
Dimension T (mm)
2.0
Maximum Allowable Load kgf (KN)
450(4.41)
Roller Outer Diameter D (mm)
10.16
Chain Pitch (P)(mm)
15.875
Roller link Inside Width(W)(mm)
9.53
Dimensions O (mm)
5.2
Dimensions N (mm)
12.7
Dimensions Y (mm)
22.3
Purpose
For various equipments power transmission and driving.
Material
Steel
Dimension d (phi mm)
5.09
Average Breaking Load kgf (KN)
2850(27.9)
Dimention X (mm)
15.9
Dimensions C (mm)
10.3
Dimensions B (mm)
11.63
Dimensions E (mm)
7.3
Unit Length (m)
About3
Number of Unit Links
192
Dimensions A (mm)
10.17
Dimension H (mm)
14.6