Buy more than* S$200* and get FREE SHIPPING

  • Attachment and Roller Chain
  • Attachment and Roller Chain
  • Attachment and Roller Chain

Attachment and Roller Chain KCM60-1P-K1

Item.#
07231174
Mfr.#
KCM60-1P-K1
Package Qty.
1Unit
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
239.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Pin Type
Rivet form
Specification
Each link attach
Dimensions Y (mm)
27.2
Dimension d (phi mm)
5.96
Average Breaking Load kgf (KN)
4000(39.5)
Dimention X (mm)
19.05
Dimensions C (mm)
11.9
Dimensions B (mm)
14.2
Dimensions E (mm)
8.8
Unit Length (m)
About3
Number of Unit Links
160
Purpose
For various equipments power transmission and driving.
Material
Steel
Dimensions A (mm)
12.7
Dimension H (mm)
17.5
Approximate Weight (kg/m)
1.49
Dimension T (mm)
2.4
Maximum Allowable Load kgf (KN)
640(6.28)
Roller Outer Diameter D (mm)
11.91
Chain Pitch (P)(mm)
19.05
Roller link Inside Width(W)(mm)
12.70
Dimensions O (mm)
5.2
Dimensions N (mm)
15.9