Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Attachment and Roller Chain
  • Attachment and Roller Chain
  • Attachment and Roller Chain

Attachment and Roller Chain KCM80-1P-K1

Item.#
07231183
Mfr.#
KCM80-1P-K1
Package Qty.
1Unit
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
319.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Pin Type
Rivet form
Specification
Each link attach
Dimension T (mm)
3.2
Maximum Allowable Load kgf (KN)
1090(10.69)
Roller Outer Diameter D (mm)
15.88
Chain Pitch (P)(mm)
25.40
Roller link Inside Width(W)(mm)
15.88
Dimensions O (mm)
6.8
Dimensions N (mm)
19.1
Dimensions Y (mm)
35.2
Dimension d (phi mm)
7.94
Purpose
For various equipments power transmission and driving.
Material
Steel
Average Breaking Load kgf (KN)
7000(68.6)
Dimention X (mm)
25.4
Dimensions C (mm)
15.9
Dimensions B (mm)
19.25
Dimensions E (mm)
11.5
Unit Length (m)
About3
Number of Unit Links
120
Dimensions A (mm)
16.15
Dimension H (mm)
23.0
Approximate Weight (kg/m)
2.50