Buy more than* S$200* and get FREE SHIPPING

  • Attachment and Roller Chain
  • Attachment and Roller Chain
  • Attachment and Roller Chain
  • Attachment and Roller Chain

Attachment and Roller Chain KCM50-2P-K1

5.00 (1)
Item.#
07231201
Mfr.#
KCM50-2P-K1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Pin Type
Rivet form
Material
Standard Steel Chain
Dimensions O (mm)
5.2
Dimensions N (mm)
12.7
Dimensions Y (mm)
22.3
Dimension d (phi mm)
5.09
Average Breaking Load kgf (KN)
2850(27.9)
Dimention X (mm)
15.9
Dimensions C (mm)
10.3
Dimensions B (mm)
11.63
Dimensions E (mm)
7.3
Unit Length (m)
About3
Number of Rows
1
Specification
Link attach alternately
Number of Unit Links
192
Dimensions A (mm)
10.17
Dimension H (mm)
14.6
Approximate Weight (kg/m)
1.01
Dimension T (mm)
2.0
Maximum Allowable Load kgf (KN)
450(4.41)
Roller Outer Diameter D (mm)
10.16
Chain Pitch (P)(mm)
15.875
Roller link Inside Width(W)(mm)
9.53
Purpose
For various equipments power transmission and driving.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
belt conveyor
5
From Japan
On 2015-11-30 08:46:36
Easy to handle and good products
This review is about item#07231192.