Buy more than* S$200* and get FREE SHIPPING

  • Attachment and Roller Chain
  • Attachment and Roller Chain
  • Attachment and Roller Chain
  • Attachment and Roller Chain

Attachment and Roller Chain KCM80-2P-K1

5.00 (1)
Item.#
07231226
Mfr.#
KCM80-2P-K1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
249.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Pin Type
Rivet form
Material
Standard Steel Chain
Roller Outer Diameter D (mm)
15.88
Chain Pitch (P)(mm)
25.40
Roller link Inside Width(W)(mm)
15.88
Dimensions O (mm)
6.8
Dimensions N (mm)
19.1
Dimensions Y (mm)
35.2
Dimension d (phi mm)
7.94
Average Breaking Load kgf (KN)
7000(68.6)
Dimention X (mm)
25.4
Dimensions C (mm)
15.9
Number of Rows
1
Specification
Link attach alternately
Dimensions B (mm)
19.25
Dimensions E (mm)
11.5
Unit Length (m)
About3
Number of Unit Links
120
Dimensions A (mm)
16.15
Dimension H (mm)
23.0
Approximate Weight (kg/m)
2.50
Dimension T (mm)
3.2
Maximum Allowable Load kgf (KN)
1090(10.69)
Purpose
For various equipments power transmission and driving.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
belt conveyor
5
From Japan
On 2015-11-30 08:46:36
Easy to handle good products
This review is about item#07231192.