Buy more than* S$200* and get FREE SHIPPING

  • Attachment Joint Link
  • Attachment Joint Link
  • Attachment Joint Link

Attachment Joint Link KCM40K-1JL

5.00 (2)
Item.#
07231271
Mfr.#
KCM40K-1JL
Package Qty.
1PC
Ship pack of
1
1.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pin Type
Cotter pin type
JIS Break Strength kgf (KN)
1407(13.8)
Average Breaking Strength kgf (KN)
1850(18.1)
Dimension d (phi mm)
3.97
Inner Link Width (mm)
7.95
Compatible
KCM40-1P-K1 KCM40-2P-K1
Number of Rows
1
Pitch P (mm)
12.7
Chain Connection Part
Open-clip
Dimension L2 (mm)
17.55
Weight (g)
8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-11-16 15:38:25
It is a stock item for any reasons such as exchange work without any problem. We appreciate your immediate response.
This review is about item#7231271.
belt conveyor
5
From Japan
On 2015-11-30 08:46:00
Easy to handle and good products
This review is about item#07231271.