Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Attachment Joint Link
  • Attachment Joint Link
  • Attachment Joint Link

Attachment Joint Link KCM60K-1JL

5.00 (2)
Item.#
07231296
Mfr.#
KCM60K-1JL
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Pin Type
Cotter pin type
JIS Break Strength kgf (KN)
3172(31.1)
Average Breaking Strength kgf (KN)
4200(41.2)
Dimension d (phi mm)
5.96
Inner Link Width (mm)
12.70
Compatible
KCM60-1P-K1KCM60-2P-K1
Number of Rows
1
Pitch P (mm)
19.05
Chain Connection Part
Open-clip
Dimension L2 (mm)
26.80
Weight (g)
27.6
Purpose
For various equipments power transmission and driving.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-11-16 15:38:25
It is a stock item for any reasons such as exchange work without any problem. We appreciate your immediate response.
This review is about item#7231271.
belt conveyor
5
From Japan
On 2015-11-30 08:46:00
Easy to handle and good products
This review is about item#07231271.