Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Attachment Joint Link
  • Attachment Joint Link
  • Attachment Joint Link

Attachment Joint Link KCM80K-1JL

5.00 (2)
Item.#
07231305
Mfr.#
KCM80K-1JL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Pin Type
Cotter pin type
Average Breaking Strength kgf (KN)
7400(72.6)
Dimension d (phi mm)
7.94
Inner Link Width (mm)
15.88
Compatible
KCM80-1P-K1KCM80-2P-K1
Pitch P (mm)
25.40
Number of Rows
1
Chain Connection Part
Cotter pin type
Dimension L2 (mm)
35.25
Weight (g)
59
JIS Break Strength kgf (KN)
5670(55.6)
Purpose
For various equipments power transmission and driving.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-11-16 15:38:25
It is a stock item for any reasons such as exchange work without any problem. We appreciate your immediate response.
This review is about item#7231271.
belt conveyor
5
From Japan
On 2015-11-30 08:46:00
Easy to handle and good products
This review is about item#07231271.