Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 5UU

by THK
4.29 (7)
Item.#
07231366
Mfr.#
LM 5UU
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -3
Maximum Eccentricity (micrometer)
8
Dimensions dr (mm)
5
Length L1 (mm)
10.2(0 to -0.2)
Specification
Standard type
Standard Load Rating C (N)
167
Ball Row Number
4
Maximum Temperature (Degree C)
80
Material (retainer)
Resin
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cut
Overall Length L (mm)
15 (0 to -0.12)
Outside Diameter D (phi mm)
10
Material (Seal)
Gum
Weight (g)
4
Standard Load Rating Co (N)
206
Dimensions D0 (phi mm)
9.6
Dimension L2 (mm)
1.1
Outer Diameter Tolerance (mm)
0 to -0.009
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.008
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
On a moving table
5
From Japan
On 2018-01-19 17:28:50
Make a trimmer moving stand in my own woodworking. I am moving a 10 mm sten bar through this Three times with problem of self-made accuracy We finally made something satisfying It took about 10 times to remove and install, but there is no problem at all
This review is about item#7231402.
During machine maintenance (small NC milling machine)
5
From Japan
On 2017-05-19 12:51:34
So far it was a Chinese no-branded item, but I used it for about a year and tried to replace it. The movement became very smooth. I think that I also contribute to improvement in precision by reducing the play.
This review is about item#7231445.
Linear guide of desktop CNC
2
From Japan
On 2015-04-14 21:36:40
There was rattling in the retainer part, the built-in table breaks, so it did not become usable. Although it was possible to reduce blurring by shifting the center axis of the linear bush and the linear shaft, it is not satisfactory.
This review is about item#07231436.
Parts replacement for laser engraving machine.
3
From Japan
On 2015-04-04 07:31:21
Made in China became useless, so it changed smoothly and changed.
This review is about item#07231393.
Linear motor parts with hobby
5
From Japan
On 2014-08-12 13:20:36
I bought it for the improvement of the Chinese made 3D printer. Accuracy has improved to not compare with the parts that were originally attached.
This review is about item#07231384.
Work tool creation
5
From Japan
On 2013-05-15 16:16:11
I bought it with the linear shaft at the same time. The creation of the working tool with goods as expected also was good and the accuracy was good. However, I would appreciate it if you can suppress initial grease application. Grease has spread to the surface of the product and it takes time and labor to clean.
This review is about item#07231436.
As a slide part of the inoculation machine of Enoki mushrooms
5
From Japan
On 2013-03-19 17:40:19
It is exactly the same as the product so far, so it is the same. I am thankful that the price is cheap.
This review is about item#07231427.