Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 12UU

by THK
4.00 (5)
Item.#
07231411
Mfr.#
LM 12UU
Package Qty.
1PC
Ship pack of
1
7.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
SUJ2(high-carbonchromiumsteel)
Inscribed Circle Tolerance (mm)
0 to -0.009
Material (outer cylinder)
SUJ2(high-carbonchromiumsteel)
Dimensions H1 (mm)
8
Outside Diameter D (phi mm)
21
Maximum Eccentricity (micrometer)
12
Type
Bothendsofthenut-shapedseal
Weight (g)
31.5
Standard Load Rating Co (N)
598
Dimensions D0 (phi mm)
20
Dimension L2 (mm)
1.3
2014 TRUSCO Published Page
1-1571
TRUSCO Part Number
293-4949
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Material (retainer)
Resin
Angle theta (degree)
80
Overall Length L (mm)
30 (0 to -0.2)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Dimensions H0 (mm)
1.5
Material (Seal)
Gum
Dimensions dr (mm)
12
Length L1 (mm)
23(0 to -0.2)
Specification
Standard type
Standard Load Rating C (N)
412
Ball Row Number
4
Outer Diameter Tolerance (mm)
0 to -0.013
Maximum Temperature (Degree C)
80
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Tabletop CNC of the linear guide
2
From Japan
On 2015-04-14 21:36:40
There is a backlash in the retainer part, incorporating the table because blurred, did not become useless. It could reduce blurring by shifting the center axis of the linear bush and linear shaft, but not satisfactory.
This review is about item#07231436.
Parts replacement of laser engraving machine.
3
From Japan
On 2015-04-04 07:31:21
Made in China began to move smoothly and therefore exchange did not become useless.
This review is about item#07231393.
Direct motivation instrument parts of a hobby
5
From Japan
On 2014-08-12 13:20:36
It was purchased for the improvement of Chinese-made 3D printer. The parts that came with originally was to improve the accuracy about incomparable.
This review is about item#07231384.
Creating work tool
5
From Japan
On 2013-05-15 16:16:11
Linear shaft and was purchased at the same time. Creating a work tool in the expected commodity also is accuracy was good high. However, thankfully the initial grease application is get to suppress. Grease to the surface of the products were it takes time and effort to clean drip.
This review is about item#07231436.
As a slide parts of inoculation machine Enoki mushrooms
5
From Japan
On 2013-03-19 17:40:19
Since the same thing, such as the commodity up to now, is exactly the same. I think the cheap price is grateful.
This review is about item#07231427.