Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 8

by THK
4.33 (3)
Item.#
07231551
Mfr.#
LM 8
Package Qty.
1PC
Ship pack of
1
5.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
80
Standard Load Rating Co (N)
402
Standard Load Rating C (N)
265
Ball Row Number
4
Outer Diameter Tolerance (mm)
0 to -0.011
Material (ball)
SUJ2 (high-carbon chromium steel)
Material (retainer)
Resin
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Weight (g)
16
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cut
Specification
Standard type
Dimensions H0 (mm)
1
Length L1 (mm)
17.5(0 to -0.2)
Dimensions D0 (phi mm)
14.3
Dimension L2 (mm)
1.1
Inscribed Circle Tolerance (mm)
0 to -0.009
Overall Length L (mm)
24 (0 to -0.2)
Outside Diameter D (phi mm)
15
Material (Seal)
Gum
Dimensions dr (mm)
8
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mechanical parts
5
From Japan
On 2017-06-16 17:43:35
I am glad that you handle such maniac items as quickly as possible and feel comfortable without having any problems repeat.
This review is about item#7231603.
Working with Linear Bushing
3
From Japan
On 2015-02-01 15:54:14
You can slide normally. I can not figure it because accuracy can not be figured out. Since it is beginning to use, I do not know the durability.
This review is about item#07231542.
As a replacement part of the slide circle.
5
From Japan
On 2013-08-08 23:23:36
I felt caught in this sliding movement of the Hitachi sliding circle, so I tried to purchase this product with matching standards. Exchange took some trouble, but the exchange work ended successfully, and the operation was also no problem.
This review is about item#07231621.