Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 12

by THK
4.00 (2)
Item.#
07231585
Mfr.#
LM 12
Package Qty.
1PC
Ship pack of
1
5.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
80
Material (Seal)
Gum
Maximum Eccentricity (micrometer)
12
Dimensions H1 (mm)
8
Specification
Standard type
Standard Load Rating Co (N)
598
Standard Load Rating C (N)
412
Ball Row Number
4
Outer Diameter Tolerance (mm)
0 to -0.013
Material (ball)
SUJ2(high-carbonchromiumsteel)
Material (retainer)
Resin
Material (outer cylinder)
SUJ2(high-carbonchromiumsteel)
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Radial Clearance Tolerance Values(micrometer)
0 to -5
Angle theta (degree)
80
Weight (g)
31.5
Dimensions dr (mm)
12
Type
Standard form
Dimensions H0 (mm)
1.5
Length L1 (mm)
23(0 to -0.2)
Dimensions D0 (phi mm)
20
Dimension L2 (mm)
1.3
Inscribed Circle Tolerance (mm)
0 to -0.009
Overall Length L (mm)
30 (0 to -0.2)
Outside Diameter D (phi mm)
21
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Work that use the linear bush
3
From Japan
On 2015-02-01 15:54:14
You can normally slide. Accuracy do not know so can not be achieved. Since starting to use I do not know durability.
This review is about item#07231542.
As the replacement part of the slide round.
5
From Japan
On 2013-08-08 23:23:36
Because I felt caught in the sliding motion of the slide round of Hitachi, I tried to buy this product to match the standard. Exchange but took some time and effort, the replacement work is the end safely, the operation was no problem.
This review is about item#07231621.