Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 20

by THK
4.00 (4)
Item.#
07231612
Mfr.#
LM 20
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
80
Material (retainer)
Resin
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -9
Angle theta (degree)
60
Dimensions H1 (mm)
11
Specification
Standard type
Dimensions H0 (mm)
1.5
Length L1 (mm)
30.5(0 to -0.2)
Dimensions D0 (phi mm)
30.5
Dimension L2 (mm)
1.6
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cut
Inscribed Circle Tolerance (mm)
0 to -0.010
Overall Length L (mm)
42 (0 to -0.2)
Outside Diameter D (phi mm)
32
Material (Seal)
Gum
Weight (g)
87
Dimensions dr (mm)
20
Standard Load Rating Co (N)
1370
Standard Load Rating C (N)
863
Ball Row Number
5
Outer Diameter Tolerance (mm)
0 to -0.016
Material (ball)
SUJ2 (high-carbon chromium steel)
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Instead of a construction machine attachment implantation bush
3
From Japan
On 2018-04-03 17:40:20
It was not useful at all! I made a mistake in using it.
This review is about item#7231612.
Mechanical parts
5
From Japan
On 2017-06-16 17:43:35
I am glad that you handle such maniac items as quickly as possible and feel comfortable without having any problems repeat.
This review is about item#7231603.
Working with Linear Bushing
3
From Japan
On 2015-02-01 15:54:14
You can slide normally. I can not figure it because accuracy can not be figured out. Since it is beginning to use, I do not know the durability.
This review is about item#07231542.
As a replacement part of the slide circle.
5
From Japan
On 2013-08-08 23:23:36
I felt caught in this sliding movement of the Hitachi sliding circle, so I tried to purchase this product with matching standards. Exchange took some trouble, but the exchange work ended successfully, and the operation was also no problem.
This review is about item#07231621.