Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 35

by THK
4.00 (4)
Item.#
07231646
Mfr.#
LM 35
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
80
Standard Load Rating C (N)
1670
Ball Row Number
6
Outer Diameter Tolerance (mm)
0 to -0.019
Material (ball)
SUJ2 (high-carbon chromium steel)
Material (retainer)
Resin
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -13
Angle theta (degree)
50
Weight (g)
390
Dimensions dr (mm)
35
Standard Load Rating Co (N)
3140
Dimensions H0 (mm)
2.5
Length L1 (mm)
49.5(0 to -0.3)
Dimensions D0 (phi mm)
49
Dimension L2 (mm)
2.1
Inscribed Circle Tolerance (mm)
0 to -0.012
Overall Length L (mm)
70 (0 to -0.3)
Outside Diameter D (phi mm)
52
Material (Seal)
Gum
Maximum Eccentricity (micrometer)
20
Dimensions H1 (mm)
17
Specification
Standard type
Purpose
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cut
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Instead of a construction machine attachment implantation bush
3
From Japan
On 2018-04-03 17:40:20
It was not useful at all! I made a mistake in using it.
This review is about item#7231612.
Mechanical parts
5
From Japan
On 2017-06-16 17:43:35
I am glad that you handle such maniac items as quickly as possible and feel comfortable without having any problems repeat.
This review is about item#7231603.
Working with Linear Bushing
3
From Japan
On 2015-02-01 15:54:14
You can slide normally. I can not figure it because accuracy can not be figured out. Since it is beginning to use, I do not know the durability.
This review is about item#07231542.
As a replacement part of the slide circle.
5
From Japan
On 2013-08-08 23:23:36
I felt caught in this sliding movement of the Hitachi sliding circle, so I tried to purchase this product with matching standards. Exchange took some trouble, but the exchange work ended successfully, and the operation was also no problem.
This review is about item#07231621.