Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 6LUU

by THK
5.00 (1)
Item.#
07231716
Mfr.#
LM 6LUU
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
80
Length L1 (mm)
27(0--0.3)
Radial Clearance Tolerance Values(micrometer)
0--5
Maximum Eccentricity (micrometer)
15
Dimensions dr (mm)
6
Standard Load Rating Co (N)
529
Standard Load Rating C (N)
324
Ball Row Number
4
Outer Diameter Tolerance (mm)
0--0.013
Dimensions D0 (phi mm)
11.5
Inscribed Circle Tolerance (mm)
0--0.010
Dimension L2 (mm)
1.1
Overall Length L (mm)
35(0--0.3)
Outside Diameter D (phi mm)
12
Weight (g)
16
Material (retainer)
Resin
Material (outer cylinder)
SUJ2 (high carbon chromium steel)
Material (ball)
SUJ2 (high carbon chromium steel)
Material (Seal)
Gum
Type
Long type barrel both ends sealed type
Specification
Standard type
Application
Precision equipment such as OA equipment and peripheral, various measuring devices, loggers, and multi-spindle drilling machines like digital 3D measuring devices. Industrial machinery sliding parts such as punching presses, cutter grinding machines, auto
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine tool parts
5
From Japan
On 2016-05-11 20:15:23
I am satisfied. It is very handy for this size to be available at this delivery date.
This review is about item#07231777.