Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 4L

by THK
5.00 (1)
Item.#
07231856
Mfr.#
LM 4L
Package Qty.
1PC
Ship pack of
1
16.06 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Dimensions dr (mm)
4
Standard Load Rating C (N)
139
Outer Diameter Tolerance (mm)
0 to -0.013
Inscribed Circle Tolerance (mm)
0 to -0.010
Outside Diameter D (phi mm)
8
Weight (g)
4
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Standard type
Standard Load Rating Co (N)
254
Ball Row Number
4
Material (ball)
SUJ2 (high-carbon chromium steel)
Overall Length L (mm)
23 (0 to -0.3)
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drive unit etc. that need accuracy
5
From Japan
On 2014-07-09 16:21:34
I am glad that the accuracy was high.
This review is about item#07231883.