Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 6L

by THK
5.00 (1)
Item.#
07231874
Mfr.#
LM 6L
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Standard Load Rating C (N)
324
Maximum Eccentricity (micrometer)
15
Type
Long type standard form
Length L1 (mm)
27(0 to -0.3)
Dimensions D0 (phi mm)
11.5
Dimension L2 (mm)
1.1
Material (outer cylinder)
SUJ2(high-carbonchromiumsteel)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Standard Load Rating Co (N)
529
Maximum Temperature (Degree C)
80
Specification
Standard type
Ball Row Number
4
Outer Diameter Tolerance (mm)
0 to -0.013
Material (ball)
SUJ2(high-carbonchromiumsteel)
Inscribed Circle Tolerance (mm)
0 to -0.010
Overall Length L (mm)
35 (0 to -0.3)
Outside Diameter D (phi mm)
12
Weight (g)
16
Dimensions dr (mm)
6
Application
Precision equipment such as OA equipment and peripheral, various measuring devices, loggers, and multi-spindle drilling machines like digital 3D measuring devices. Industrial machinery sliding parts such as punching presses, cutter grinding machines, auto
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drive unit etc. that need accuracy
5
From Japan
On 2014-07-09 16:21:34
I am glad that the accuracy was high.
This review is about item#07231883.