Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 10L

by THK
5.00 (1)
Item.#
07231892
Mfr.#
LM 10L
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Outer Diameter Tolerance (mm)
0 to -0.016
Length L1 (mm)
44(0 to -0.3)
Dimensions D0 (phi mm)
18
Dimension L2 (mm)
1.3
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Standard Load Rating Co (N)
1100
Ball Row Number
4
Maximum Temperature (Degree C)
80
Specification
Standard type
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.010
Overall Length L (mm)
55 (0 to -0.3)
Outside Diameter D (phi mm)
19
Weight (g)
62
Dimensions dr (mm)
10
Standard Load Rating C (N)
588
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drive unit etc. that need accuracy
5
From Japan
On 2014-07-09 16:21:34
I am glad that the accuracy was high.
This review is about item#07231883.