Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 12L

by THK
5.00 (1)
Item.#
07231901
Mfr.#
LM 12L
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Standard Load Rating Co (N)
1200
Ball Row Number
4
Outer Diameter Tolerance (mm)
0 to -0.016
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.010
Overall Length L (mm)
57(0 to -0.3)
Outside Diameter D (phi mm)
21
Weight (g)
80
Dimensions dr (mm)
12
Maximum Temperature (Degree C)
80
Specification
Standard type
Standard Load Rating C (N)
657
Maximum Eccentricity (micrometer)
15
Type
Long type standard form
Length L1 (mm)
46(0 to -0.3)
Dimensions D0 (phi mm)
20
Dimension L2 (mm)
1.3
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cutters, printing machines, card sorting machines, food packaging machines, etc
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drive unit etc. that need accuracy
5
From Japan
On 2014-07-09 16:21:34
I am glad that the accuracy was high.
This review is about item#07231883.