Linear Bush LM 16L
(1)
Item.#
07231926
Mfr.#
LM 16L
Package Qty.
1PC
Ship pack of
1
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Outer Diameter Tolerance (mm)
0 to -0.016
Length L1 (mm)
53(0 to -0.3)
Dimensions D0 (phi mm)
27
Dimension L2 (mm)
1.6
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -7
Standard Load Rating Co (N)
2350
Ball Row Number
5
Maximum Temperature (Degree C)
80
Specification
Standard type
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.010
Overall Length L (mm)
70 (0 to -0.3)
Outside Diameter D (phi mm)
28
Weight (g)
145
Dimensions dr (mm)
16
Standard Load Rating C (N)
1230
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Drive unit etc. that need accuracy
From Japan
On 2014-07-09 16:21:34
I am glad that the accuracy was high.
Top