Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 30L

by THK
5.00 (1)
Item.#
07231953
Mfr.#
LM 30L
Package Qty.
1PC
Ship pack of
1
50.96 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Ball Row Number
6
Outer Diameter Tolerance (mm)
0 to -0.019
Length L1 (mm)
89(0 to -0.4)
Dimensions D0 (phi mm)
43
Dimension L2 (mm)
1.85
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -9
Standard Load Rating Co (N)
5490
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Standard type
Maximum Eccentricity (micrometer)
20
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.012
Overall Length L (mm)
123 (0 to -0.4)
Outside Diameter D (phi mm)
45
Weight (g)
580
Dimensions dr (mm)
30
Standard Load Rating C (N)
2490
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drive unit etc. that need accuracy
5
From Japan
On 2014-07-09 16:21:34
I am glad that the accuracy was high.
This review is about item#07231883.