Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 40L

by THK
5.00 (1)
Item.#
07231971
Mfr.#
LM 40L
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Maximum Eccentricity (micrometer)
25
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.015
Overall Length L (mm)
154 (0 to -0.4)
Outside Diameter D (phi mm)
60
Weight (g)
1170
Dimensions dr (mm)
40
Standard Load Rating C (N)
3430
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Standard type
Outer Diameter Tolerance (mm)
0 to -0.022
Length L1 (mm)
121(0 to -0.4)
Dimensions D0 (phi mm)
57
Dimension L2 (mm)
2.1
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -13
Standard Load Rating Co (N)
8040
Ball Row Number
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drive unit etc. that need accuracy
5
From Japan
On 2014-07-09 16:21:34
I am glad that the accuracy was high.
This review is about item#07231883.