Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 50L

by THK
5.00 (1)
Item.#
07231987
Mfr.#
LM 50L
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Inscribed Circle Tolerance (mm)
0 to -0.015
Overall Length L (mm)
192 (0 to -0.4)
Outside Diameter D (phi mm)
80
Weight (g)
3100
Dimensions dr (mm)
50
Standard Load Rating C (N)
6080
Maximum Eccentricity (micrometer)
25
Material (ball)
SUJ2 (high-carbon chromium steel)
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Standard type
Dimensions D0 (phi mm)
76.5
Dimension L2 (mm)
2.6
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -13
Standard Load Rating Co (N)
15900
Ball Row Number
6
Outer Diameter Tolerance (mm)
0 to -0.022
Length L1 (mm)
148(0 to -0.4)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drive unit etc. that need accuracy
5
From Japan
On 2014-07-09 16:21:34
I am glad that the accuracy was high.
This review is about item#07231883.