Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LM 60L

by THK
5.00 (1)
Item.#
07231996
Mfr.#
LM 60L
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Material (Seal)
Gum
Maximum Eccentricity (micrometer)
25
Material (ball)
SUJ2 (high-carbon chromium steel)
Inscribed Circle Tolerance (mm)
0 to -0.020
Overall Length L (mm)
211 (0 to -0.4)
Outside Diameter D (phi mm)
90
Weight (g)
3500
Dimensions dr (mm)
60
Standard Load Rating C (N)
7650
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Maximum Temperature (Degree C)
80
Specification
Standard type
Outer Diameter Tolerance (mm)
0 to -0.025
Length L1 (mm)
170(0 to -0.4)
Dimensions D0 (phi mm)
86.5
Dimension L2 (mm)
3.15
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -16
Standard Load Rating Co (N)
20000
Ball Row Number
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drive unit etc. that need accuracy
5
From Japan
On 2014-07-09 16:21:34
I am glad that the accuracy was high.
This review is about item#07231883.