Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMF 10UU

by THK
Item.#
07232032
Mfr.#
LMF 10UU
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange round shape
Material (Seal)
Gum
Dimension H (mm)
6
Weight (g)
78
TRUSCO Part Number
293-5023
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:4.5x8x4.4
Inscribed Circle Tolerance (mm)
0 to -0.009
Dimention D1 (phimm)
39(0 to -0.2)
Overall Length L (mm)
29 (0 to -0.2)
Outside Diameter D (phi mm)
19
Maximum Temperature (Degree C)
80
Standard Load Rating C (N)
373
Ball Row Number
4
Outer Diameter Tolerance (mm)
0 to -0.013
P.C.D(mm)
29
Mounting Hole Diameter (phi mm)
d1 x d2 x h: 4.5 x 8 x 4.4
2014 TRUSCO Published Page
1-1571
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Dimensions dr (mm)
10
Standard Load Rating Co (N)
549
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu