Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMF 12UU

by THK
Item.#
07232041
Mfr.#
LMF 12UU
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange round shape
Weight (g)
76
TRUSCO Part Number
293-5031
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:4.5x8x4.4
Inscribed Circle Tolerance (mm)
0 to -0.009
Dimention D1 (phimm)
42(0 to -0.2)
Overall Length L (mm)
30 (0 to -0.2)
Outside Diameter D (phi mm)
21
Material (Seal)
Gum
Dimension H (mm)
6
Maximum Temperature (Degree C)
80
Outer Diameter Tolerance (mm)
0 to -0.013
P.C.D(mm)
32
Mounting Hole Diameter (phi mm)
d1 x d2 x h: 4.5 x 8 x 4.4
2014 TRUSCO Published Page
1-1571
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -5
Dimensions dr (mm)
12
Standard Load Rating Co (N)
598
Standard Load Rating C (N)
412
Ball Row Number
4
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu