Item.#
07232057
Mfr.#
LMF 13UU
Package Qty.
1PC
Ship pack of
1
Item Feature
Material (retainer)
Resin
Specification
Flange round shape
Weight (g)
94
Mounting Hole Diameter (phi mm)
d1 x d2 x h: 4.5 x 8 x 4.4
Mounting Hole (mm)
d1xd2xh:4.5x8x4.4
Inscribed Circle Tolerance (mm)
0 to -0.009
Dimention D1 (phimm)
43(0 to -0.2)
Overall Length L (mm)
32 (0 to -0.2)
Outside Diameter D (phi mm)
23
Material (Seal)
Gum
Dimension H (mm)
6
Maximum Temperature (Degree C)
80
Outer Diameter Tolerance (mm)
0 to -0.013
P.C.D(mm)
33
Material (ball)
SUJ2 (high-carbon chromium steel)
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -7
Dimensions dr (mm)
13
Standard Load Rating Co (N)
775
Standard Load Rating C (N)
510
Ball Row Number
4
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought
Top