Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMF 16UU

by THK
Item.#
07232066
Mfr.#
LMF 16UU
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange round shape
Standard Load Rating Co (N)
1180
Standard Load Rating C (N)
775
Ball Row Number
5
Outer Diameter Tolerance (mm)
0 - -0.013
Maximum Eccentricity (micrometer)
12
TRUSCO Part Number
293-5040
Mounting Hole Diameter (phi mm)
d1xd2xh: 4.5x8x4.4
Material (ball)
SUJ2 (high carbon chrome steel)
Material (outer cylinder)
SUJ2 (high carbon chrome steel)
Radial Clearance Tolerance Values(micrometer)
0 - -7
Dimensions dr (mm)
16
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cut
Maximum Temperature (Degree C)
80
Overall Length L (mm)
37(0 - -0.2)
Outside Diameter D (phi mm)
28
Material (Seal)
Rubber
Dimension H (mm)
6
Weight (g)
134
P.C.D(mm)
38
Squareness (micro m)
12
Type
With outer casing double-end seal
Mounting Hole (mm)
d1xd2xh: 4.5x8x4.4
Inscribed Circle Tolerance (mm)
0 - -0.009
Dimention D1 (phimm)
48(0 - -0.2)
Catch-Phrase
The round flange is attached to the outer casing, so installation is simple!