Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMF 25UU

by THK
Item.#
07232084
Mfr.#
LMF 25UU
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange round shape
Weight (g)
340
TRUSCO Part Number
293-5066
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:5.5x9.2x5.4
Inscribed Circle Tolerance (mm)
0 to -0.010
Dimention D1 (phimm)
62(0 to -0.2)
Overall Length L (mm)
59 (0 to -0.3)
Outside Diameter D (phi mm)
40
Material (Seal)
Gum
Dimension H (mm)
8
Maximum Temperature (Degree C)
80
Outer Diameter Tolerance (mm)
0 to -0.016
P.C.D(mm)
51
Mounting Hole Diameter (phi mm)
d1 x d2 x h: 5.5 x 9.2 x 5.4
2014 TRUSCO Published Page
1-1571
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -9
Dimensions dr (mm)
25
Standard Load Rating Co (N)
1570
Standard Load Rating C (N)
980
Ball Row Number
6
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu