Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMF 30UU

by THK
Item.#
07232093
Mfr.#
LMF 30UU
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-08
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange round shape
Inscribed Circle Tolerance (mm)
0 to -0.010
Dimention D1 (phimm)
74(0 to -0.2)
Overall Length L (mm)
64 (0 to -0.3)
Outside Diameter D (phi mm)
45
Material (Seal)
Gum
Dimension H (mm)
10
Weight (g)
460
TRUSCO Part Number
293-5074
Material (ball)
SUJ2 (high-carbon chromium steel)
Mounting Hole (mm)
d1xd2xh:6.6x11x6.5
Maximum Temperature (Degree C)
80
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Radial Clearance Tolerance Values(micrometer)
0 to -9
Dimensions dr (mm)
30
Standard Load Rating Co (N)
2750
Standard Load Rating C (N)
1570
Ball Row Number
6
Outer Diameter Tolerance (mm)
0 to -0.016
P.C.D(mm)
60
Mounting Hole Diameter (phi mm)
d1 x d2 x h: 6.6 x 11 x 6.5
2014 TRUSCO Published Page
1-1571
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu