Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush
  • Linear Bush
  • Linear Bush
  • Linear Bush

Linear Bush LMF 40UU

by THK
Item.#
07232111
Mfr.#
LMF 40UU
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (retainer)
Resin
Specification
Flange round shape
Dimention D1 (phimm)
96(0 to -0.3)
Overall Length L (mm)
80 (0 to -0.3)
Outside Diameter D (phi mm)
60
Material (Seal)
Gum
Dimension H (mm)
13
Weight (g)
1054
P.C.D(mm)
78
Mounting Hole Diameter (phi mm)
d1 x d2 x h: 9 x 14 x 8.6
Mounting Hole (mm)
d1xd2xh:9x14x8.6
Inscribed Circle Tolerance (mm)
0 to -0.012
Maximum Temperature (Degree C)
80
Radial Clearance Tolerance Values(micrometer)
0 to -13
Dimensions dr (mm)
40
Standard Load Rating Co (N)
4020
Standard Load Rating C (N)
2160
Ball Row Number
6
Outer Diameter Tolerance (mm)
0 to -0.019
Maximum Eccentricity (micrometer)
20
Squareness (micro m)
20
Material (ball)
SUJ2 (high-carbon chromium steel)
Material (outer cylinder)
SUJ2 (high-carbon chromium steel)
Application
Precision equipment such as OA equipment and peripheral, measuring device, loggers, digital 3D measuring devices, etc. Industrial machinery sliding parts such as multi-spindle drilling machines, punching presses, cutter grinding machines, automatic gas cu